Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

31/32" Solid Lathe Mandrel

31/32" Solid Lathe Mandrel

Item #: WBB867771

Not Yet Rated

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Global Industrial™ Steel Stock Cart w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 36"H

Global Industrial™ Steel Stock Cart w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 36"H

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Jacobs Model 41BA 3/8-S Key Type Thread Mounted Medium Duty Chucks, 3/8-24

Jacobs Model 41BA 3/8-S Key Type Thread Mounted Medium Duty Chucks, 3/8-24

Mitee-Bite 12100 - Chip Hook 52"L w/ Double Handle

Mitee-Bite 12100 - Chip Hook 52"L w/ Double Handle

Solid Lathe Mandrel

This Solid Lathe Mandrel is hardened and ground.

Product Details

  • Description Solid Lathe Mandrel
  • Style Solid

Weights & Dimensions

  • Diameter 31/32 in
  • Length 7 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
31/32" Solid Lathe Mandrel

31/32" Solid Lathe Mandrel

Item #: WBB867771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant