- "X" weight, polyester-coated, cloth-backed, aluminum oxide sanding discs
- High performance abrasive disc for professional sanding results
- For use in metal and wood along with plastics, fiberglass and composite applications
- Release paper on each disc provides easy peel and stick application
Delta 31-347 8 In. 80 Grit 2 Pc. Aluminum Oxide Sanding Stick-On-Discs For SA180
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.25
16
16
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Sanding Disc |
| Material | Aluminum Oxide |
| Package Quantity | 2 |
| Manufacturers Part Number | 31-347 |
| For Use With | SA180 Belt/Disc Sander |
| Grit | 80 |
| Brand | Delta |