- "X" weight, polyester-coated, cloth-backed, aluminum oxide sanding sleeves
- High performance abrasivesleeves for professional sanding results
- For use on most materials including ferrous and non-ferrous metals, wood, plastics and most non metallic materials
- Fits DELTA®SA350K B.O.S.S.®Bench Oscillating Spindle Sander and other like-sized sanders
Delta 31-810 2 In. x 4 1/2 In. 150G 6 Pc. Spindle Sanding Sleeves For SA350K B.O.S.S. Spindle Sander
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Sanding Sleeve |
| Material | Aluminum Oxide |
| Package Quantity | 6 |
| Manufacturers Part Number | 31-810 |
| For Use With | SA350K Spindle Sander |
| Grit | 150 |
| Brand | Delta |