3M™ Scotch-Brite™ Light Deburring Roll 6" x 10 YDS Aluminum Oxide VFN Grit - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Light Deburring Roll 6" x 10 YDS Aluminum Oxide VFN Grit
Dense, tight web construction used to deburr and finish. Moderately conformable, long lasting. Use manually or on a reciprocating sander.
Applications are Surface Conditioning.
Industries Include Marine.
Dense, tight web construction used to deburr and finish. Moderately conformable, long lasting. Use manually or on a reciprocating sander.
Applications are Surface Conditioning.
Industries Include Marine.
PRICE
$311.90 Sold in packages of 2 / $155.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
| Width | 6 |
Product Details
| Color | Maroon |
| Series | LD-RL |
| Manufacturers Part Number | 7000028476 |
| Grit | VFN |
| Grade | Very Fine |
| Product Type | Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |