ShrinkFlex 3:1 polyolefin heat shrink tubing is an effective and economical way to professionally finish the ends of any wire harness application. The over-expanded product configuration easily fits over the end of a connector, and shrinks down to 33% of its original diameter to fit snugly over the wires. With our wide assortment of bright colors, now you can attractively color coordinate the ends of our expandable braided sleeving.
Techflex 3:1 Polyolefin Heat Shrink 1/16" Dia., 25', Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Diameter | 1/16 in |
| Inside Diameter | 1/16 in |
Product Details
| Style | ShrinkFlex |
| Type | General Purpose |
| Description | Techflex 3:1 Polyolefin Heat Shrink 1/16" Dia., 25', Black |
| Color | Black |
| Brand | Techflex |
Compliance & Certifications
| Certifications | UL224, VW-1 |