80/20 3117 Button Head Socket Cap Screw, 7/8"L
Button Head Socket Cap Screw, BHSCS.
80/20 3117 Button Head Socket Cap Screw, 7/8"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$0.62
50
50
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/16 in |
| Width | 9/16 in |
| Height | 9/16 in |
| Thread | 5/16-18 in |
Product Details
| Type | Button Head Socket |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Cap Screw |
| Series | 15 Series |
| Manufacturers Part Number | 3117 |
| Brand | 80/20 Inc |