Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247254

MPN #: 3863

80/20® M8 x 20.00mm Button Head Socket Cap Screw with Washer and T-Nut

Product Description
3863 is comprised of:
  • M8 x 20.00mm Button Head Socket Cap Screw (BHSCS)
  • M8 Double Slide-in Economy T-Nut
  • .335" ID Washer


PRICE
$5.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/16

Product Details

Manufacturers Part Number3863
TypeButton Head Socket Cap Screw
Finish TypeZinc
Brand80/20 Inc