Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 12
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 12
Economy PVC Knee Boots - affordable, all day comfort. At Tingley, we believe "Economy" doesn't have to mean an uncomfortable fit or poor performance. When you are working in wet, muddy conditions, our Economy PVC knee boots provide easy walking and all day protection. Ideal Applications: General purpose in Agriculture, Industry, and Construction. Chemical Resistance: Fats, certain acids, hydrocarbons, caustics, and other chemicals.
Economy PVC Knee Boots - affordable, all day comfort. At Tingley, we believe "Economy" doesn't have to mean an uncomfortable fit or poor performance. When you are working in wet, muddy conditions, our Economy PVC knee boots provide easy walking and all day protection. Ideal Applications: General purpose in Agriculture, Industry, and Construction. Chemical Resistance: Fats, certain acids, hydrocarbons, caustics, and other chemicals.
CLEARANCE PRICE
$14.25was $17.25
Save $3.00 (17%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
| Boot Height | 15 in |
Product Details
| Chemical Resistance Sole | Yes |
| Upper Material | PVC |
| Material | PVC |
| Outsole Material | PVC |
| Gender | Unisex |
| Manufacturers Part Number | 31251.12 |
| Waterproof | Yes |
| Chemical Resistance | Fats, Certain Acids, Hydrocarbons, Caustics |
| Brand | Tingley |
| Type | Steel Toe |
| Color | Black |
| Series | Pilot |
| Midsole Material | PVC |
| Style | Knee Boots |
| Outsole Design | Cleated |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Footwear Sole Pattern | Cleated |
| Package Quantity | 1 Pair |
| Description | Economy Knee Boots |
| Shank Material | PVC |
| Slip Resistant | Yes |
Compliance & Certifications
| Certifications | ASTM F2413 M/I/C |