Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComfitWear

Model # :WBB1170270

MPN #: SB-16 6

ComfitWear® Industrial Steel Toe Knee Boots, Size 6, Vinyl, Black, 1-Pair - Pkg Qty 6

Product Description
Perfect for all industries: Construction, farming, fishing, food processors and many more.

Features:
  • Made of strong heavy gauge
  • lightweight
  • low temperature
  • abrasion resistant vinyl
  • 100% leakproof
  • Cleated molded heels and deep sure grip cleated soles for non-slip protection
  • Special molded-in-place inner sole
  • Fully lined and resistant to salt water, solvents, alkalies, ozone, blood, grease, gasoline, and oils
PRICE
$147.00  Sold in packages of 6 / $24.50 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height16 in
Size6

Product Details

TypeKnee Boots
Upper MaterialVinyl
ColorBlack
Midsole MaterialVinyl
Outsole DesignMolded-In-Place Inner Sole
StyleCleated
InsulatedYes
Insulation TypeCotton
Closure TypeSlip-On
MaterialVinyl
Footwear Sole PatternDeep Cleated
Outsole MaterialVinyl
DescriptionIndustrial Steel Toe Knee Boots
Package Quantity1 Pair
GenderUnisex
Manufacturers Part NumberSB-16 6
Shank MaterialVinyl
Slip ResistantYes
WaterproofYes
BrandComfitWear

Compliance & Certifications

CertificationsMeets American Safety Standardds