2H Heavy Hex Nut - 3/4-10 - Steel - Hot Dip Galvanized - UNC - ASTM A194, SA 194, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Hex Nuts are typically used for large diameter and high strength bolts and have a greater resistance to expansion or stretching for long lasting reliability. Fasteners are designed to be driven by wrench or pneumatic tools for ease of installation.
CLEARANCE PRICE
$17.25was $26.95
Save $9.70 (36%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Hot Dip Galvanized |
| Material | Steel |
| Package Quantity | 50 |
| Description | Hex Nut |
| Manufacturers Part Number | 313200 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ASTM A194 |