Finished Hex Nut - 3/4-10 - Medium Carbon Steel - Zinc CR+3 - UNC - Grade 5 , Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications.
PRICE
$27.29
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Finished Hex Nut |
| Manufacturers Part Number | 848064 |
| Grade | Grade 5 |
| Brand | Brighton-Best |