Dexter Russell 31365 - Jumbo Style Steak Knife, High Carbon Steel, Stamped, 4-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Basics serving pieces for chefs who want Dexter quality at its most affordable. Dexter Basics® offers performance and value for commercial use. Dexter Basics serving pieces feature a one-piece stainless steel construction and are the right tools for buffet lines, parties, and caterers.
PRICE
$7.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Weight | 2 lbs |
| Handle Length | 4-1/2 in |
| Blade Length | 4-3/4 in |
Product Details
| Style | Dexter Basics |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Handle | Rosewood |
| Description | Jumbo Style Steak Knife |
| Manufacturers Part Number | 31365 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |