Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mundial

Model # :WBB2019360

MPN #: HS5600-4

Mundial HS5600-4 - Hunter's Set, With Camping Knife, Boning Knife, Steak Knife, Sharpening Stone

Product Description
HS5600-4 Hunter's Set
  • 3 1/4" Camping knife
  • 6" Curved boning knife
  • 8" Steak knife
  • 10" Sharpening steel


PRICE
$86.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18

Product Details

TypeStamped
Handle MaterialWhite Polypropylene With Anti-Microbial Protection
Includes3.25" Camping, 6" Curved Boning, 8" Steak, 10" Sharpening Steel
MaterialStainless Steel
Package Quantity6
DescriptionHunter's Kit
ColorBlack
Manufacturers Part NumberHS5600-4
BrandMundial

Warranty

WarrantyLifetime