Dexter Russell 31433 - Fruit And Vegetable Server, High Carbon Steel, 9"L
Write a Review
|
Questions & Answers (0)
Product Description
Basics turners for chefs who want Dexter quality at its most affordable. Dexter Basics® offers performance and value for commercial use. Features a durable, slip-resistant, easy-to-clean polypropylene handle and quality stainless steel blade. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$4.71
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Weight | 1/8 |
| Handle Length | 4-1/2 in |
| Blade Length | 9 in |
Product Details
| Handle Material | Stainless steel |
| Type | Stamped |
| Color | Stainless |
| Series | Dexter Basics |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Fruit And Vegetable Server |
| Manufacturers Part Number | 31433 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |