Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225448

MPN #: 6414030

Vollrath® Basting Spoon, 6414030, Stainless Steel, Ergo Handle - Pkg Qty 12

Product Description
Vollrath, Basting Spoon, 6414030, Stainless Steel, Ergo Handle

Features:
  • Heavy-gauge stainless steel shaft and bowls - resistant to corrosion
  • High temperature patented nylon handle - heat resistant to 450°F (232°C)
  • Ergonomic handle is comfortable and reduces hand fatigue
  • Built-in stopper notch prevents spoon from sliding into food product
  • Textured surface on handle prevents slippage while in use
  • One-piece construction is extremely durable and has no crevices to collect water or bacteria
  • Unique bowl shape with contoured end fits corner ofpans - reducing food waste and maximizing serving efficiencies
  • 3-sided spoon has a straight-sided "cutting" edge to aid in serving solid, sticky, or cheesy food products
PRICE
$249.00  Sold in packages of 12 / $20.75 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-13/16 in

Product Details

Package Quantity12
DescriptionSolid, Heavy-Duty Stainless Steel Basting Spoons with Ergo Grip™ handles

ColorBlue
Manufacturers Part Number6414030
SymbolsJacob's Pride
BrandVollrath

Compliance & Certifications

NSF CertifiedYes