316 Stainless Steel Class 150 Blind Flange 10"
Write a Review
|
Questions & Answers (0)
Product Description
Merit 316 Stainless Steel Class 150 Blind Flange 10"
Blind flanges are utilized to shut off or blank off piping systems.
Blind flanges are utilized to shut off or blank off piping systems.
PRICE
$1,229.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 14.25 |
| Size | 10 in |
| Flange Thickness | 1.19 in |
| Diameter | 16 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Blind Flange |
| Material | 316L Stainless Steel |
| Description | Blind Flange |
| Package Quantity | 1 |
| Manufacturers Part Number | ac635bl-160 |
| Number of Bolt Holes | 12 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |