Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Merit Brass

Model # :WBB315253

MPN #: ac652l-48

316 Stainless Steel Class 150 Lap Joint Flange 3" Female

Product Description
Merit 316 Stainless Steel Class 150 Lap Joint Flange 3" Female

Lap Joint flanges are utilized in conjunction with stub-ends. These are employed in systems that need frequent cleaning and/or inspection.

PRICE
$225.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bolt Circle Diameter6
Size3 in
Flange Thickness0.94 in
Diameter7.5 in

Product Details

Point Of OriginImport
Class150
Fitting TypeLap Joint Flange
Material316L Stainless Steel
DescriptionLap Joint Flange
Connection StyleFemale
Package Quantity1
Manufacturers Part Numberac652l-48
Number of Bolt Holes4
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes