Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merit Brass

Model # :WBB315140

MPN #: ac635-48

316 Stainless Steel Class 150 Threaded Flange 3" NPT Female

Product Description
Merit 316 Stainless Steel Class 150 Threaded Flange 3" NPT Female

Threaded ANSI flanges are utilized in low pressure systems and where welding could be hazardous. The female threads of this flange mate with the male threads of pipe to form a connection.

PRICE
$225.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bolt Circle Diameter6
Size3 in
Flange Thickness0.94 in
Diameter7.5 in

Product Details

Point Of OriginImport
Class150
Fitting TypeFlange
Material316L Stainless Steel
DescriptionThreaded Flange
Connection StyleFemale
Package Quantity1
Manufacturers Part Numberac635-48
Number of Bolt Holes4
BrandMerit Brass

Compliance & Certifications

Lead Free CompliantYes