These items connect clamp fittings to male pipe. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
316SS Straight Adapters, Tube-to-MNPT for Quick Clamp Ftg - for 1-1/2" Tube OD x 1-1/2" NPT Male
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
This product will be restocked by Jan 23, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size NPT | 1-1/2" |
| For Tube OD | 1-1/2" |
| For Flange OD | 1.984" |
Product Details
| Thread Type | NPT Male |
| Type | Adapter |
| Appearance | Polished Matte Finish |
| Interior Smoothness, Ra | 32 |
| Material | 316 Stainless Steel |
| Tube Connection Type | Quick-Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-STF-QC-482 |
| Adapter Type | Quick-Clamp Tube to Male Threaded Pipe |
| Shape | Straight |
| Brand | USA Sealing |