Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

32" Corner Unit - 69-1/4"W x 49"D x 32-1/8"H Gray

32" Corner Unit - 69-1/4"W x 49"D x 32-1/8"H Gray

Item #: WBB239199

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,434.00 up to 47% OFF

Price: $761.00

$126.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

32" Corner Unit - 69-1/4"W x 49"D x 32-1/8"H Oiled Cherry

32" Corner Unit - 69-1/4"W x 49"D x 32-1/8"H Oiled Cherry

29" Corner Unit - 69-1/4"W x 49"D x 29-5/8"H Gray

29" Corner Unit - 69-1/4"W x 49"D x 29-5/8"H Gray

36" x 32" Desk Shell - 36"W x 30-1/8"D x 32-1/8"H Oiled Cherry

36" x 32" Desk Shell - 36"W x 30-1/8"D x 32-1/8"H Oiled Cherry

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Gray

60" Double Face Shelving Base - 37"W x 24"D x 59-7/8"H Gray

84" Single Face Shelving Base - 37"W x 12-1/4"D x 83-3/4"H Oiled Cherry

84" Single Face Shelving Base - 37"W x 12-1/4"D x 83-3/4"H Oiled Cherry

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Celestron PentaView LCD Digital Microscope

Celestron PentaView LCD Digital Microscope

Glacier™ Circulation Furniture - Corner Unit

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. Corner Unit is an integral piece in designing for circulation, special services, or reception areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Full height modesty panels for privacy. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 49 in
  • Width 69-1/4 in
  • Height 32-1/8 in

Product Details

  • Type Library Furniture
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Description Corner Unit
  • Style Library Desk
  • Manufacturers Part Number CDCU32GG
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
32" Corner Unit - 69-1/4"W x 49"D x 32-1/8"H Gray

32" Corner Unit - 69-1/4"W x 49"D x 32-1/8"H Gray

Item #: WBB239199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    32" Corner Unit - 69-1/4"W x 49"D x 32-1/8"H Gray
    32" Corner Unit - 69-1/4"W x 49"D x 32-1/8"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant