Stock Pots
Capacity
Brand
Length
Gauge
Material
Height
Price
Related Products
Versatile, functional, and beautiful. Patented low profile design compliments any chafer, serving line or buffet presentation. Durable ergonomic nylon handle offers comfortable grip - heat resistant to 475°F (246°C). Mirror-finished stainless steel looks great and is easy to clean and maintain. Full pan size.
5/8 Qt. Steam Table Pan - 1/9 Size - 23 Gauge This 6-7/8"L x 2-1/2"H steam table pan is made using 23 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. NSF® certified.
Vollrath, Miramar 10" French Omelet Pan Without Cover, 49424, 3-1/16 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality ...
Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish - great look and easy clean-up. Oven and dishwasher safe. Rounded lip makes pouring easy and adds strength where it counts. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Limited lifetime warranty. NSF Certified. 14-1/16" diameter. 12 quart capacity.
Vollrath, Centurion Fry Pan, 3409, 18 Gauge, 1-3/4" Depth, Natural Finish Features: Lifetime Warranty Solid, thick bottom prevents scorching of food Use pan for frying small tender foods such as eggs, fish, chicken pieces, pork chops, and soft vegetables Rolled edge adds strength and durability 3414 has assistant loop handle