Vollrath® 12 Qt (11.4 L) Brazier
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish - great look and easy clean-up. Oven and dishwasher safe. Rounded lip makes pouring easy and adds strength where it counts. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Limited lifetime warranty. NSF Certified. 14-1/16" diameter. 12 quart capacity.
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-3/8 in |
| Diameter | 14-1/16 in |
Product Details
| Capacity | 12 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 47760 |
| Brand | Vollrath |