Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RETYZ

Model # :WBB3210713

MPN #: PRT-S32BK-DA

RETYZ 32" Releasable/Reusable Cable Ties, 175 lb. Tensile Strength, Black, 10/Pack

Product Description
Engineered for precision and performance, ProTie is the go-to reusable cable tie for professionals who need secure, repeatable fastening. The oversized release tab allows for quick one-handed operation - even with gloves. Ideal for telecom, electrical, or maintenance work, ProTie holds strong under pressure and releases cleanly when needed. Built tough. Built smart.

Make it quick. Make it easy.

The ProTie Releasable Cable Tie is the revolutionary new cable tie from RETYZ™ This design combines the high strength of nylon zip ties with a newly designed Releasable head. How easy is it to release this new cable tie? It takes only TWO fingers to squeeze and pull. That's it! That means no more cutting away zip ties. No more nicked wires and destroyed cables. No more "releasable" zip-ties that are almost impossible to use. With the Releasable cable tie from RETYZ™ you get the best of both worlds

Reduce, Reuse, Save Money!

Regular zip ties have a single-use and then get cut/removed for disposal. That means continuously spending money on new cable ties. That's not the case with the ProTie Releasable Cable Tie from RETYZ™ This zip tie has been designed with versatility and reusability in mind and can be used and reused numerous times without losing strength or durability. That means adding or removing a cable to your well-managed cable bundles is easier than ever. Need to make some adjustments in your garden? The ProTie Cable tie has you covered

Easy to see. Safe to use.

Don't let the simplicity of the ProTie Releasable Cable Tie fool you. RETYZ™ has packed the ProTie Cable tie with features. Rough edges are a thing of the past. The SafetyEdge found on the ProTie Releasable Cable Tie was developed for repeated use. It features a rounded tail and smooth, beveled edges, which makes this tie easy on the hands and even easier to use. The Comfort Reflex Thumbpad, in conjunction with the Index Backplate, makes releasing effortless

Straight To The Point
  • Releasable Under Tensions: The ergonomic features of the ProTie head and the smooth underside of the cable tie means an Releasable every time no matter the tension
  • Perfect In Tight Spaces: Removal in hard to reach areas takes just a pinch. There will be no more wasted time or money by replacing nicked wires
  • Ultimate UV Protection: Indoor or Outdoor, the ProTie Cable tie will stand up to harsh environments all day every day


PRICE
$37.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32
Width3/8 in
Max Bundle Diameter9-1/4 in
Tensile Strength175

Product Details

TypeReleasable Cable Ties
MaterialNylon 6/6
Package Quantity10
ColorBlack
Manufacturers Part NumberPRT-S32BK-DA
BrandRETYZ