Includes:
- (2) 32" 2.8mm Element
- (2) 32" x 1/2" 6mil PTFE Adhesive
- (2) 32" x 2" PTFE Cover 5 mil
Weights & Dimensions
| Seal Length | 32 |
| Seal Width | 2.8 |
Product Details
| Type | Heating Element Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | RK-32H-800T |
| For Use With | AIE-800T |
| Brand | Sealer Sales |