Firebird Products® 32" Round Bar Height Table, 40"H, Black Frame, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the Bar Height Table, a standout in Costco's® food court lineup. Featuring a sleek round top made from premium composite fiberglass materials, this table blends modern style with lasting durability. The frame is built from 14-gauge steel with an automotive-grade powder coating, offering exceptional strength & resistance to wear in high-traffic environments. At 40" high, it provides a comfortable option for standing or casual seating - ideal for socializing or quick meals. Designed for both indoor & outdoor use, it's fully weather-resistant & made to withstand the elements. Whether enhancing a commercial space or serving customers in a food court, this table delivers long-lasting performance with a versatile, elegant design.
PRICE
$975.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 32 in |
| Depth | 32 in |
| Height | 40 in |
| Weight | 71 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Black |
| Color | Blue |
| Table Top Color Family | Blue |
| Table Top Material | Composite Fiberglass |
| Frame Material | Steel |
| Leg Type | Pedestal with Disc Base |
| Manufacturers Part Number | FCT-BKBH.32.Blue |
| Shape | Round |
| Brand | Firebird Products |
Warranty
| Warranty | 1 Year |