- A space-saving, efficient solution for organized towel distribution and return in hospitality, fitness, and poolside settings
- Durable PVC tubular frame with ABS plastic shelves rated for 150 lbs
- Vinyl cover and flap clearly labeled "Towels" and "Towel Return" for easy station identification and flow
- Top flap closes to keep towels dry when not in use; rolls up and ties when in use
- Easy mobility on 4" non-marking polyurethane casters; two are locking
- Assembly required
Royal Basket Trucks® 32" Towel Station, PVC, 1 Shelf, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$639.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 21 in |
| Height | 62 in |
| Weight | 62 lbs |
Product Details
| Assembly Required | Yes |
| Type | Towel Station |
| Color | Black |
| For Use With | R27-KKW-PMA-3UNN |
| Material | Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | R32-KKX-S1A-4ULN |
| Brand | Royal Basket Trucks |
Warranty
| Warranty | 90 Days |