+

Frequently Purchased Together
Price: $36,649.00
$6,108.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JET 321388 GH-1660ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.
Features:
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.
Features:
- Uniquely designed exclusively by JET
- ISO 9001 certified manufacturer
- 3-1/8 bore spindle is supported by two tapered and one ball bearing
- Chrome molybdenum headstock gears are hardened, ground and shaved
- Universal gearbox allows inch, metric, diametral and module pitch threads, no change gears required
- Carriage features one-shot lubrication and Turcite-B on bed sliding surfaces
- T-slotted compound slide featuring a four-way tool post
- One piece cast iron base absorbs vibration allowing heavier cuts
- High quality ANSI Class 50 wear resistant cast iron bed ways are hardened and ground
- Removable gap allows up to 23-5/8 diameter work on14, 25-7/8 on 16 , 27-1/2 on 18 and 29-1/2 on 22
- Five position automatic carriage stop increases productivity
- Attractive chrome control levers, dials and knobs complete this impressive package
- Tolerance test certificate included
- 10 scroll 3-jaw chuck with top reversing jaws
- 12face plate (16models)
- 16 face plate (18 models)
- Four-way tool post
- Follow rest
- Large capacity steady rest
- Fully integrated coolant system
- Full length splash guard and coolant return
- Large easy to use foot brake
- Articulating halogen work lamp
- Centrally located controls with jog button
- Threading dial
Weights & Dimensions
- Spindle Bore 3.125 in
- Width of Bed 13-3/8 in
- Distance Between Centers 60 in
- Swing Over Cross Slide 10 in
- Swing Over Bed 16 in
- Compound Slide Travel 5-1/8 in
- Cross Slide Travel 9 in
- Max Tool Size 1 X 1 in
- Tailstock Spindle Travel 5 in
- Number of Threads per Inch 61 in
- Follow Rest Capacity 1/2 - 3-1/2 in
- Swing Through Gap 25-1/2 in
- Carriage Travel 55-9/16 in
- Steady Rest Capacity 3/8 - 7 in
- Length of Gap 12 in
Product Details
- Spindle Mount D1-8
- Range of Cross Feeds (In./Rev.) .0006 - .0365
- Motor Voltage 230/460 V
- Taper Attachment No
- Range of Longitudinal Feeds (In./Rev.) .0015 - .0913
- Range of Spindle Speeds 25 - 1,800 rpm
- Motor Horsepower 7.5 HP HP
- Taper in Tailstock Spindle MT-4
- Style Large Spindle Bore
- Range of Metric Threads 0.5 - 20 mm
- Number of Spindle Speeds 12
- Range of Threads per Inch 1-5/8 - 72 in
- Motor 7-1/2 HP, 230/460V, 3 Ph, Prewired 230V
- Number of Metric Threads 24
- Collet Closer No
- Spindle Taper with Sleeve MT-7 (MT-5)
- DRO Acu-Rite 300S
- Prewired 230
- Phase 3
- Number of Longitudinal & Cross Feeds 122
- Brand JET
- Manufacturers Part Number 321388
Warranty
- Warranty 2-Year Warranty
Photo/Video Gallery
-
JET Metal Machines
-
-
Customer Review
Product Q & A
There are no questions for this product.

Jet 321388 GH-1660ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP
$36649.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories