+

Price: $3,569.00
$594.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JET® 321520 TAK-GHW Taper Attachment Kit
Enhance shop operations and versatility with a wide range of quality accessories from JET.
Enhance shop operations and versatility with a wide range of quality accessories from JET.
Weights & Dimensions
- Spindle Bore - in
- Width of Bed - in
- Distance Between Centers - in
- Swing Over Cross Slide - in
- Swing Over Bed - in
- Compound Slide Travel - in
- Cross Slide Travel - in
- Tailstock Spindle Travel - in
- Max Tool Size - in
- Follow Rest Capacity - in
- Number of Threads per Inch - in
- Swing Through Gap - in
- Carriage Travel - in
- Steady Rest Capacity - in
Product Details
- Number of Spindle Speeds -
- Range of Threads per Inch - in
- Motor -
- Number of Metric Threads -
- Description Taper Attachment Kit
- Collet Closer No
- Spindle Taper with Sleeve -
- DRO -
- Prewired -
- Number of Longitudinal & Cross Feeds -
- Brand JET
- Manufacturers Part Number 321520
- Spindle Mount -
- Range of Cross Feeds (In./Rev.) -
- Taper Attachment Yes
- Range of Longitudinal Feeds (In./Rev.) -
- Range of Spindle Speeds - rpm
- Taper in Tailstock Spindle -
Photo/Video Gallery
-
JET Metal Machines
Customer Review
Product Q & A
There are no questions for this product.
Accessories

JET® 321520 TAK-GHW Taper Attachment Kit
$3569.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories