Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949809

MPN #: 321876

Allpoints 321876 Filter Hose - 2 Ftw/ 1/2" Fittings

Product Description
  • 2' X 1/2" X 1/2" Mpt Fittings.
  • Hi-Temp Hoses For Fryer Filter Grease Hose
  • And For Hot Water Hose.
  • Nsf Approved.
  • 95 Degrees To 485 Degrees F.
  • 295 Psi Maximum Working Pressure.
  • 685 Psi Burst Pressure.
  • Hose Per Ft Plus 1" Per Fitting X 2 = 2" T0 Add For
  • Total Length
PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number321876
TypeGaskets, Sealing
BrandAllPoints