- Color: Black
- Material: Silicone
- Length: 2 1/4" | 57 Mm
- Inner Diameter: 1/4" | 6 Mm
- Outer Diameter: 1" | 25 Mm
Allpoints 2171143 Fitting, Discharge (.256) For Server Products
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 7796 |
| Type | Parts |
| Brand | Server Products |
Related Products
1.5v, 2 Pole, Quickliter. Uses The Aaa 1.5v Dc Battery. Fits Southbend Models 4241c, 4241e, 4361a, 4361a-1g, 4361a-2c, 4361a-2g-T, 4361c, 4361c-1g, 4361c-2c, 4361c-2g-T, 4361d, 4361d-1g, 4361d-2c, 4361d-2g-T, 4361r, 4362a, 4362a-2c, 4362c, 4362c-2c, 4362d, 4362d-2c, 4362r, 4363a, 4363c, 4363d, 4363r, 4364a, 4364c, 4364d, 4364r, 4365a, 4365c, 4365d, 4365r, 4366a, 4366c, 4366d, 4366r, 4367a, 4367c, 4367d, 4367r, 436a-3c, 436a-3g-T, 436c-3c, 436c-3g-T, 436d-3c, 436d-3g-T, 4481ac, 4481ac-2c, 4481ac-2g-T, 4481ac-3g-T, 4481dc, 4481dc-2c, 4481dc-2g-T, 4481dc-3g-T, 4481ee, 4481ee-2c, 4481ee-2g-T, ...
5' X 3/8" X 3/8" Hi-Temp Hoses For Fryer Filter Grease Hose And For Hot Water Hose. Nsf Approved. 95 Degrees To 485 Degrees F. 295 Psi Maximum Working Pressure. 685 Psi Burst Pressure. Hose Per Ft Plus 1" Per Fitting X 2 = 2" T0 Add For Total Length
X/Extension,Water Probe, .500 X 4 Fits Cleveland Models 24cgm200, 24csm, 2dqte, 2dqtg, 2dqtle, 2dqtlg, 2dqtlle, 2dqtllg, 2dqts, 2dqtsc, 36bcem48, 36cdm16, 36cem1648, 36cgm16300, 36cgm300, 36csm16, 42ckem, 42ckgm, Pdl-2j, Pdl-2k, Pdl-3j, Pdl-3k, Pdm-2j, Pdm-2k, Pdm-3j, Pdm-3k, Pdm2003, Pdp-2j, Pdp-2k, Pdp-3j, Pdp-3k, Pem160-2j, Pem160-3j, Pem200-2j, Pem200-3j, Pem24-2j, Pem24-2k, Pem24-3j, Pem24-3k, Pem250-2j, Pem250-3j, Pem300-2j, Pem300-3j, Pem36-2j, Pem36-2k, Pem36-3j, Pem36-3k, Pem48-2j, Pem48-2k, Pem48-3j, Pem48-3k, Pgm160-2k, Pgm160-3k, Pgm200-2k, Pgm200-3k, Pgm2002, Pgm250-2k, ...
Capacitor, Start 125v / 125uf Fits Turbo Air Models Msr-49g-2, Msr-49nm, Tbb-2sg, Tbb-3sg, Tbb-4sb, Tbb-4sg, Tbc-50sb, Tbc-50sd, Tbc-65sb, Tbc-65sd, Tbd-2sb, Tbd-2sd, Tbd-3sb, Tbd-3sd, Tbd-4sb, Tbd-4sd, Tcb-2sb, Tcb-2sd, Tcb-3sb, Tcb-3sd, Tcb-4sb, Tcb-4sd, Tgim-23, Tgm-35sd, Tgm-47sd, Tidc-26g, Tidc-26w, Tidc-70g, Tidc-70w, Tidc-91g, Tidc-91w
230v Fits Model: C0322, C0322ma-1, C0322mw-1, C0322sa-1, C0322sw-1, C0330, C0330ma-1, C0330mw-1, C0330sa-1, C0330sw-1, C0522, C0522ma-1, C0522mw-1, C0522sa-1, C0522sw-1, C0530, C0530ma-1, C0530mw-1, C0530sa-1, C0530sw-1, C0600cp-3, C0600cp-32, C0630, C0630m, C0630ma-32, C0630s, C0630sa-32, C0722, C0800cp-3, C0800cp-32, C0800cp-6, C0830, C0830m, C0830ma-32, C0830s, C0830sa-32, C1030, C1030m, C1030ma-32, C1030s, C1030sa-32, C1410cp-3, C1410cp-32, C1448, C1448sr-3, C1448sr-32a, C1848, C2148, C2648, Co522ma-32a, Co530ma, Cu1526, Cu1526ma-1, Cu1526mw-1, Cu1526sa-1, Cu1526sw-1, Cu2026, ...