Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230958

MPN #: JT9-321970

Jet JT9-321970 GH-1880ZX, Large Spindle Bore Lathe, 7-1/2 HP

Product Description

The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.

Features:
  • 16, 18 and 22 ZX Series Large Bore Spindle Lathes
  • Uniquely designed exclusively by JET
  • ISO 9001 certified manufacturer
  • 3-1/8 bore spindle is supported by two tapered and one ball bearing
  • Chrome molybdenum headstock gears are hardened, ground, and shaved
  • Universal gearbox allows inch, metric, diametral, and module pitch threads, no change gears required
  • Carriage Feature one-shot lubrication and Turcite B on bed sliding surfaces
  • T-slotted compound slide featuring a four-way tool post
  • One-piece cast iron base absorbs vibration allowing heavier cuts
  • High quality ANSI Class 50 wear-resistant cast iron bed ways are hardened and ground
  • Removable gap allows up to 25-7/8 diameter work on 16, 27-1/2 on 18
  • Five position automatic carriage stop increases productivity
  • Attractive chrome control levers, dials, and knobs complete this impressive package
  • Tolerance test certificate included
  • 10 3-jaw scroll chuck with top reversing jaws
  • 12 face plate (16 models)
  • 16 face plate (18 models)
  • Four-way tool post
  • Follow rest
  • Large capacity steady rest
  • Fully integrated coolant system
  • Full length splash guard and coolant return
  • Large easy to use foot brake
  • Articulating halogen work lamp
  • Centrally located controls with jog button


PRICE
$46,305.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Distance Between Centers80 in
Carriage Travel74-5/16 in
Compound Slide Travel5-1/8 in
Swing Over Bed18 in
Max Tool Size1 X 1 in
Cross Slide Travel9 in
Steady Rest Capacity3/8 - 7-3/4 in
Length of Gap12 in
Spindle Bore3-1/8 in
Follow Rest Capacity1/2 - 3-1/2 in
Swing Through Gap27-1/2 in
Tailstock Spindle Travel5 in
Swing Over Cross Slide11 in
Number of Threads per Inch61 in
Width of Bed13-1/8 in

Product Details

Spindle MountD1-8
Range of Cross Feeds (In./Rev.).0006 - .0365
Motor Voltage230/460 V
Motor7-1/2 HP, 230/460V, 3 Ph, Prewired 230V
Phase3
Manufacturers Part NumberJT9-321970
Motor Horsepower7-1/2 HP
Taper AttachmentNo
Collet CloserNo
Range of Threads per Inch1-5/8 - 72 in
Range of Metric Threads0.5 - 20 mm
BrandJET
Spindle Taper with SleeveMT-7 (MT-5)
Number of Metric Threads24
Taper in Tailstock SpindleMT-5
Number of Spindle Speeds12
StyleLarge Spindle Bore
Number of Longitudinal & Cross Feeds122
Range of Longitudinal Feeds (In./Rev.).0015 - .0913
Range of Spindle Speeds25 - 1,800 rpm
Prewired230

Warranty

Warranty2 yr