- Weight: 1.024 Lb
- Length: 84" | 2134 mm
- Width: 4" | 102 mm
- Includes: Cleat
- Thickness: .060"
Allpoints 322183 Kason 401Sa6040084 Strip Curtain 4 X 84
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 401SA6040084 |
| Type | Refrigeration Parts |
| Brand | Kason |