Global Industrial
Model # :WB198662BL
Global Industrial 32x20x21 Blue Nylon Cover
Write a Review
|
Questions & Answers (0)
Product Description
NYLON COVER
Nylon cover keeps contents hidden, secure, and dust free. Made of water resistant 400 denier nylon with reinforced corners and double stitching for added durability. Flip front door panel with hook & loop tape to attach section to fasten cover to cart. Image shows blue cover.
Nylon cover keeps contents hidden, secure, and dust free. Made of water resistant 400 denier nylon with reinforced corners and double stitching for added durability. Flip front door panel with hook & loop tape to attach section to fasten cover to cart. Image shows blue cover.
PRICE
$24.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 20 in |
| Height | 21 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Material | Nylon |
| Color | Blue |
| Manufacturers Part Number | 198662BL |
| Accessory Type | Cover and Lid |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |