Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB2228922

MPN #: 183672CB

R&B Wire® Nylon Cover For LC183672 and SU183672, Blue, 36"L x 18"W x 72"H

Product Description
R&B Wire Products Nylon Cover For LC183672 and SU183672, Blue, 36"L x 18"W x 72"H

This blue nylon flame retardant cover provides maximum protection to keep contents clean and free of dust and debris.

Features:
  • Constructed from rugged 200 denier urethane coated nylon which is flame retardant and washable
  • Compatible with the LC183672 and SU183672 by R&B Wire Products
  • Made in USA
  • Wire linen cart sold separately.
  • Dimensions: 36"L x 18"W x 72"H

PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Height72 in
Weight6 lbs

Product Details

TypeAccessory
Package Quantity1
ColorBlue
Manufacturers Part Number183672CB
Accessory TypeCover
BrandR&B Wire Products