- Heavy-duty Poly Bags are perfect for protecting heavy-duty products such as tools and hardware.
- Bags are manufactured from 100% virgin polyethylene film.
- Meets FDA and USDA specifications.
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers
Global Industrial
Model # :WBB0140818
Global Industrial Layflat Poly Bags, 32"W x 44"L, 4 Mil, Clear, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 32 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 100 |
| Description | Layflat Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B0140818 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |