Vikan 33" Aluminum Handle - Green
Write a Review
|
Questions & Answers (0)
Product Description
This handle fits most Remco or Vikan products. It is ideal for use when cleaning tubes and drains with tube brushes 5380xxx. It is also suitable as a broom handle.
PRICE
$17.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Depth | 33 in |
| Height | 29/32 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Aluminum/Polypropylene |
| Description | 33" Aluminum Handle |
| Color | Green |
| Application | Commercial |
| Manufacturers Part Number | 29312 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |