Vikan Telescopic Waterfed Handle W/ QD Fitting - 42" to 63"L - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
This professional telescopic waterfed handle is shorter, making it ideal for use on passenger vehicles and small trucks. insulated sleeve for a comfortable grip and a quick-release hose connector. Maximum water pressure, 87 psi.
PRICE
$239.90 Sold in packages of 2 / $119.95 ea
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 to 63 in |
| Depth | 41-47/64 in |
| Weight | 1 lbs |
Product Details
| Material | Anodised Aluminium/Chrome Plated Brass |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 297152Q |
| Brand | Vikan |
| Bristle Material | 42 to 63 |
Warranty
| Warranty | Lifetime |