Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WBB3253201

MPN #: 3304R-BRZ-U

Salsbury 3300 Regency Decorative Outdoor Parcel Locker, 4 Compartments, Type II, Bronze

Product Description
Regency Decorative Outdoor Parcel Lockers manufactured by Salsbury Industries provide USPS access and offer a secure means of receiving packages. They are designed with elegance and security in mind. The 3300R Series is an outdoor, four-door parcel locker that includes a matching pedestal and a decorative top and decorative pedestal cover. Our Regency Outdoor Parcel Lockers are an excellent choice for durability because they are constructed of heavy-duty aluminum and stainless steel.

Features:
  • Outdoor Parcel Lockers (OPL's) are U.S.P.S. Approved
  • Ideal for commercial and residential developments
  • Decorative tops and decorative pedestal covers are made of die-cast aluminum
  • Include 4 front loading 12" W x 19-3/4" H x 15" D compartments
  • Include a carrier access door for U.S.P.S. installed master lock
  • Fit with a 2 key security system that allow tenants a convenient way to receive packages on site
  • Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936


See price in cart

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth18-1/2 in
Height71-3/4 in
Weight205 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed
TypeFront Loading Master Access
ColorBronze
Series3300
StyleType II
Mounting LocationPedestal (Included)
MaterialAluminum
Number of Compartments4
Package Quantity1
Manufacturers Part Number3304R-BRZ-U
Number of Parcel Boxes4
Access TypeFront Loading
Number of Mailboxes0
BrandSalsbury

Warranty

Warranty5 yr