Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1353111

MPN #: 3312BRZ-U

Cluster Box Unit, 12 A Size Doors, Type II, Bronze, USPS Access

Product Description
3300 Series Cluster Box Units (CBU's) - U.S.P.S. Access

Features

  • Industries is officially licensed and authorized by the U.S. Postal Service to manufacture Cluster Box Units (CBU's)
  • Manufactured by Industries to U.S.P.S. "F" Specifications
  • License # 1CDSEQ-08-B-0026
  • Ideal for commercial and residential developments
  • Include matching pedestal
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Feature a durable powder coated finish available in sandstone, bronze, green, black, white and gray (for replacement units only)
  • Accessed from the front through 2 easy opening master door panels
  • Available in "A" size doors (12-3/4" W x 3-1/8" H) and larger "B" size doors (12-3/4" W x 4-7/8" H)
  • Doors include a heavy duty 5 pin cylinder cam lock with a dust/rain shield and 3 keys
  • One compartment is labeled "Outgoing Mail" and includes a weather protection flap and an 11-3/4" W x 3/4" H mail slot
  • Include a carrier access door for U.S.P.S. installed master lock
  • Include 1 or 2 fully integrated parcel locker(s)


PRICE
$2,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/2 in
Depth18 in
Height62 in
Weight155 lbs
Parcel Box Dimensions (W x D x H)12" x 15" x 10"
Collection Box Dimensions (W x D x H)12-3/4" x 15" x 3-1/8"
Mailbox Dimensions (W x D x H)12" x 15" x 3"

Product Details

Assembly RequiredNo
Lock Type5 Pin Cam Lock
Mounting LocationPedestal (Included)
MaterialAluminum
Number of Collection Boxes1
Manufacturers Part Number3312BRZ-U
BrandSalsbury
TypeCluster Box Unit
ColorBronze
Series3300
StyleType II
Number of Compartments13
Package Quantity1
Number of Parcel Boxes1
Access TypeFront Loading
Number of Mailboxes12

Warranty

Warranty5 yr

Compliance & Certifications

Certifications1CDSEQ-08-B-0026