Mundial 3303-12 - Sharpening Steel, 12"
Write a Review
|
Questions & Answers (0)
Product Description
Honing steel with a 12" regular cut finish. Ideal to use on knives less than 12" in length. Magnetic steel holds metal shavings that are ground off of the knife edge.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 |
| Weight | 1 lbs |
| Handle Length | 5 in |
| Blade Length | 12 in |
Product Details
| Type | Forged round regular cut butcher steel |
| Handle Material | Polypropylene |
| Color | Black |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Sharpening Steel |
| Manufacturers Part Number | 3303-12 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |