Durable nylon handle is NSF approved and dishwasher safe. Even though all nylon handles are dishwasher safe, hand-washing is recommended to prolong the finish of the handle. A cleaver is a large, rectangular knife that is used in cutting meat. Very heavy, enabling the knife to cut through bone and joints with sheer force. Some models have a hole in the end to allow them to be hung up easily. Cleavers are an essential tool for any restaurant that prepares its own meat. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.
Victorinox 7 x 3 Cleaver Knife, 15 Oz., Black Nylon Handle 41591
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 7 in |
Product Details
| Type | Stamped |
| Handle Material | Black Polypropylene |
| Material | High Carbon Stainless Steel |
| Description | Cleaver |
| Manufacturers Part Number | 7.6059.16 |
| Brand | Victorinox |