Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 331406 HP-5A 5-Ton Hydraulic Press

Jet 331406 HP-5A 5-Ton Hydraulic Press

Item #: WBB0230996

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Jet 331406 HP-5A 5-Ton Hydraulic Press
  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $133.50

    Minimum Quantity 6 $22.25 each

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $81.92

  • NoTrax® Dura Trax® Welding Mat 9/16" Thick 2' x Up to 75' Black

    $25.95

Price: $1,795.00

$299.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jet 331416 3HP-15A 15-Ton Hydraulic Press

Jet 331416 3HP-15A 15-Ton Hydraulic Press

Free Shipping

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

Sunex Tools 5712 - 12 Ton Manual Hydraulic Shop Press w/ Accessory Kit - Fully Welded

Sunex Tools 5712 - 12 Ton Manual Hydraulic Shop Press w/ Accessory Kit - Fully Welded

Omega 12 Ton Shop Press W/ Bottle Jack - 60120

Omega 12 Ton Shop Press W/ Bottle Jack - 60120

Palmgren 9661301 - 3 Ton Arbor Press

Palmgren 9661301 - 3 Ton Arbor Press

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

Jet 331406 HP-5A 5-Ton Hydraulic Press

JETÆs Hydraulic Shop Press line consists of a 5, 15 and 35 ton hydraulically powered H frame press. Each machine is built using heavy steel plate that is electro welded together, and comes standard with industrial grade hydraulics. These machines are for the serious fabrication and machine shop owner who demands only the best quality from his operation.

Features:
  • Hydraulic Shop Presses
  • For pressing, bending and straightening operations
  • Easy-to-use, hand-operated with pressure gauge for direct pressure readings
  • Two bed plates and pump handles
  • Side frames are open for inserting long material
  • Fast setup ram extension screw


Weights & Dimensions

  • Work Table Size 19 X 5-1/2
  • Screw Stroke 3
  • Vertical Table Travel 15-3/4
  • Ram Diameter 1-3/4
  • Piston Stroke 4 in
  • Weight Capacity 5 tons

Product Details

  • Max Pressure 5 Tons psi
  • Type Hydraulic
  • Brand JET
  • Warranty 2-Year Warranty
  • Style Shop Press
  • Manufacturers Part Number 331406
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
JET® Bolt, HP5A-10

JET® Bolt, HP5A-10

Item #: B3061673

Not Yet Rated

Free Shipping

$10.75

JET® Hex Filler Plug W/ Seal, HP5A-17

$6.40

JET® Brass Tube Connector, HP5A-18

$26.95

JET® Plastic Tube, HP5A-19

$5.60

JET® Spring, HP5A-20

JET® Spring, HP5A-20

Item #: B3061677

Not Yet Rated

Free Shipping

$5.90

JET® Washer, HP5A-24

JET® Washer, HP5A-24

Item #: B3061678

Not Yet Rated

Free Shipping

$7.70

JET® Release Valve Block, HP5A-25

$93.95

JET® Steel Ball, HP5A-26

$5.60

JET® Rubber Spacer, HP5A-27

$5.60

JET® Base Filter, HP5A-3

$5.40

JET® Washer, HP5A-30

JET® Washer, HP5A-30

Item #: B3061719

Not Yet Rated

Free Shipping

$7.20

JET® Washer, HP5A-32

JET® Washer, HP5A-32

Item #: B3061720

Not Yet Rated

Free Shipping

$7.10

JET® Release Valve Assembly, HP5A-28

$25.95

JET® Release Valve Spindle, HP5A-29

$34.95

JET® Bronze Tube, HP5A-35

$62.95

JET® Brass Tube Connector, HP5A-37

$20.75

JET® Stopper, HP5A-40

JET® Stopper, HP5A-40

Item #: B3061725

Not Yet Rated

Free Shipping

$7.10

JET® Support Ring, HP5A-45

$18.00

JET® Support Seal, HP5A-46

$14.75

JET® Cup Seal, HP5A-47

JET® Cup Seal, HP5A-47

Item #: B3061885

Not Yet Rated

Free Shipping

$37.95

JET® Gasket, HP5A-49

JET® Gasket, HP5A-49

Item #: B3061886

Not Yet Rated

Free Shipping

$21.75

JET® Oil Absorber, HP5A-50

$19.00

JET® Seal, HP5A-51

JET® Seal, HP5A-51

Item #: B3061888

Not Yet Rated

Free Shipping

$15.25

JET® Cup Seal, HP5A-6

JET® Cup Seal, HP5A-6

Item #: B3061889

Not Yet Rated

Free Shipping

$25.95

JET® Pin, HP5A-8

JET® Pin, HP5A-8

Item #: B3061931

Not Yet Rated

Free Shipping

$40.95

JET® Repair Kit (Text) , HP5A-RK

$197.95

JET® Hex Nut 1/2 Jws-25Cs, JWS25-202

$4.69

JET® Hex Nut Full 5/8-11, TS-0561071

$6.20

JET® Hex Nut 3/8-16, TS-0561031

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 331406 HP-5A 5-Ton Hydraulic Press

Jet 331406 HP-5A 5-Ton Hydraulic Press

Item #: WBB0230996

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant