Take 15% off your entire order!

Offer applied at checkout

3/32" Import 27 Pc. Letter Steel Stamp Set

3/32" Import 27 Pc. Letter Steel Stamp Set

Item #: T9FB954460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/16"
  • 1/4"
  • 3/32"
  • 3/8"
  • 3/16"
  • 1/8"

3/32"

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Letter Stamp Set

  • Hand held, hammer struck
  • Crowned striking insures full force to the center of stamp
  • Packed in durable storage containers
  • Letter Set contains 27 pieces, A thru Z plus ampersand (&)

  • MATERIAL Steel
  • NUMBER OF PIECES 27
  • TYPE General Purpose
  • STYLE Letters
  • SIZE 3/32"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/32" Import 27 Pc. Letter Steel Stamp Set

3/32" Import 27 Pc. Letter Steel Stamp Set

Item #: T9FB954460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant