Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tapco

Model # :WBB1885772

MPN #: 3337-00004

3337-00004 Solar Powered LED Strobe Lights, Blue Bulb

Product Description
These strobe lights have 4 high-intensity LEDs that flash in low light conditions. Light does not operate during the daytime, while it is charging. Light includes photocell and will only run at night. The built-in solar panel on top charges the NiMH battery even on cloudy days. On a full charge, the LEDs will flash continuously for 5 full nights, even without the sun to recharge. The strobe lights can be mounted with the optional base, or inserted into cones with a 1 5/16" or larger top hole. It will not fit into all traffic cones, so check your cone's top hole diameter.

Features:
  • Light: 6 1/4"H x 3 3/4" diameter
  • Auto on and off
  • Battery life up to 2 years
  • 60 flashes per minute
  • 4 high-intensity 1.2 candela LEDs
  • LED life 100,000 hours maximum
  • 1" reflective strip for added visibility
PRICE
$92.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth3-3/4 in
Height6-1/4 in
Diameter3-3/4 in

Product Details

Bulb Color FamilyBlue
Lamp Life Hours100000 hr
Number of Bulbs4 lbs
Power SourceSolar
Mounting Bracket IncludedIncluded
Mounting LocationBolted Down Mounting Bracket
Voltage1.2 V
Light SourceLED
MaterialPolycarbonate
DescriptionSolar Powered LED Strobe Lights
Package Quantity1
Manufacturers Part Number3337-00004
LED Color FamilyBlue
BrandTapco