Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB1854668

MPN #: LR6-102WJBW-R

Patlite LR6-102WJBW-R Continuous/Flashing Light W/2 Audible Alarms, Red Light, AC/DC24V

Product Description
Patlite LR6-102WJBW-R Continuous/Flashing Light W/2 Audible Alarms, Red Light, AC/DC24V

The 60mm diameter LME Series Signal Tower features low maintenance and energy efficiency using LED technology.

Features:
  • Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance
  • Original Dual Reflection System: For enhanced light diffusion, creating bright distinctive illumination while saving energy
  • FB type: 2 selectable built-in alarms with adjustable volume up to 90dB at 1m
  • Installation: Direct or pole mount- flange bracket or L bracket
  • Interchangeable LED module: No re-wiring even after installation
  • Main Body: Superior impact and heat resistant ABS resin
  • Lens: Superior weather resistant and light translucent AS resin
  • NPN/PNP Compatible
  • IP65 (non-FB) and IP54 (FB) rating
  • Available Colors: Red, Amber, Green, Blue, Clear/White
  • UL, CE, RoHS compliant
PRICE
$245.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.36 in
Width2.36 in
Height5-15/16 in
Diameter2-3/8 in

Product Details

Body Color FamilyOff White
Stackable TiersUp to 5 modules
Module Color FamilyRed
Mounting LocationPole Mount/Direct Mount
Body StyleRound
Voltage24 V
Light SourceFlashing LED
MaterialBody: ABS, Lens: AS
System Of ProtectionIP54
DescriptionContinuous/Flashing Light W/2 Audible Alarms
Manufacturers Part NumberLR6-102WJBW-R
Audible Style2 buzzer options
LED Color FamilyRed
BrandPatlite

Compliance & Certifications

CertificationsCE, cUL, UL, RoHS