80/20 3392 Anchor Fastener
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3392 Anchor Fastener
Anchor Fastener.
Anchor Fastener.
PRICE
$6.40
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 9/16 in |
| Height | 1/2 in |
| Thread | 10-32 in |
Product Details
| Type | Anchor |
| Finish Type | Lacquer |
| Material | Zinc |
| Description | Fastener |
| Series | 10 Series |
| Manufacturers Part Number | 3392 |
| Brand | 80/20 Inc |