Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797447

MPN #: 3396

80/20 3396 Anchor Fastener Cam

Product Description
80/20 3396 Anchor Fastener Cam

Features:
  • One of 80/20's strongest fastening options
  • Allows infinite position ing along a T-slotted profile
  • Provides a vibration-proof, clean, flush connection where space restrictions apply
  • Creates 90° connections where T-slots are in alignment
  • Ships pre-assembled, saving you time


PRICE
$3.40

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4
Width9/16 in
Height3/8 in

Product Details

TypeAnchor
Finish TypeLacquer
MaterialZinc
DescriptionFastener Cam
Series10 Series
Manufacturers Part Number3396
Brand80/20 Inc