Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247685

MPN #: 3391

80/20® 10 Series Anchor Fastener Cam, Black

Product Description
The anchor fastener cam is commonly used with a socket head cap screw and T-nut to form custom anchor fastener assemblies. An anchor fastener connection method requires a counterbore machining service on the mounting profile.

PRICE
$3.97

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4
Height3/8 in

Product Details

Manufacturers Part Number3391
TypeAnchor Fastener Cam
Brand80/20 Inc