This 150 lb. 90° street elbow is manufactured from premium 316 stainless steel and features one male and one female NPT threaded end for direct connection without the need for a coupling. Designed to provide a smooth 90 degree change in direction, it helps reduce installation time and the number of required components in threaded piping systems. The cast construction delivers dependable strength and consistent performance, while precision machined threads ensure secure, leak resistant connections. Ideal for marine, pharmaceutical, chemical processing, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, and harsh chemicals. Rated for 150 PSI.
MSI Products 3/4" 316 Stainless Steel 90° Street Elbow, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3210612 |
| PSI | 285 psi |
| Fitting Type | 90 Degree Street Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |