- OTC's 2,000 lb-ft Torque Multiplier Wrench is used to tighten or remove nuts and bolts over and above the rated force a standard wrench can produce
- Perfect for differentials, suspension fasteners, lug nuts, frozen nut or bolt applications, and more - ideal for situations regular wrenches just can't handle
- Can also be used to accurately torque fasteners above the highest output of a torque wrench
- Input: 3/4 inch drive, 730 lb-ft maximum; Output: 1 inch drive, 2,200 lb-ft maximum; 3.6 inch head width; 3.3:1 upscale conversion ratio; 15-5/8 inch long reaction bar; frictional gear loss = 6%
- Sturdy blow-molded hard case keeps tools protected and secure when not in use
OTC 3/4" Drive Torque Multiplier Wrench, 2000 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/8 in |
| Max Torque | 24000 lb-in |
| Drive Size | 3/4 in |
Product Details
| Type | Torque Multiplier |
| Color | Black |
| Manufacturers Part Number | 7368 |
| Brand | OTC |